70W 480V High Pressure Sodium 1" Wall Mount with Guard

Item #: 1136458

Cat #: EZS075B3G

UPC: 783936140995

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS075B3G EZ 70W 480V HPS

Overview

KIL EZS075B3G EZ 70W 480V HPS
Also known as: 783936140995, EZS075B3G, KILEZS075B3G

Specifications

No Specifications Available