HID 70W 480V High Pressure Sodium 3/4" Wall Mount with Guard

Item #: 1136453

Cat #: EZS075B2G

UPC: 783936140988

Company wide:
0 in stock
Documents & Guides
KIL EZS075B2G HID 70W 480V HP

Overview

KIL EZS075B2G HID 70W 480V HP
Also known as: 783936140988, EZS075B2G, KILEZS075B2G

Specifications

No Specifications Available