HID 70W 480V High Pressure Sodium 3/4" Wall Mount

Item #: 1136451

Cat #: EZS075B2

UPC: 783936146867

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS075B2 HID 70W 480V HPS

Overview

KIL EZS075B2 HID 70W 480V HPS
Also known as: 783936146867, EZS075B2, KILEZS075B2

Specifications

No Specifications Available