
HID 70W 480V High Pressure Sodium 1" Pendant
Item #: 1136446
Cat #: EZS075A3
UPC: 783936146850
Company wide:
0
in stock
Documents & Guides
KIL EZS075A3 HID 70W 480V HPS
Overview
KIL EZS075A3 HID 70W 480V HPS
Also known as: 783936146850, EZS075A3, KILEZS075A3
Specifications
No Specifications Available