70W 480V High Pressure Sodium 3/4" Pendant with Guard

Item #: 1136443

Cat #: EZS075A2G

UPC: 783936140025

Company wide:
0 in stock
Documents & Guides
KIL EZS075A2G EZ 70W 480V HPS

Overview

KIL EZS075A2G EZ 70W 480V HPS
Also known as: 783936140025, EZS075A2G, KILEZS075A2G

Specifications

No Specifications Available