HID 70W 480V High Pressure Sodium Housing Globe and Globe

Item #: 1136438

Cat #: EZS075

UPC: 783936142012

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS075 HID 70W 480V HPS H

Overview

KIL EZS075 HID 70W 480V HPS H
Also known as: 783936142012, EZS075, KILEZS075

Specifications

No Specifications Available