HID 70W Quadri-Volt High Pressure Sodium 1" Ceiling Mount with Guard

Item #: 1136435

Cat #: EZS070X3G

UPC: 783936140490

Company wide:
0 in stock
Documents & Guides
KIL EZS070X3G HID 70W QUAD HP

Overview

KIL EZS070X3G HID 70W QUAD HP
Also known as: 783936140490, EZS070X3G, KILEZS070X3G

Specifications

No Specifications Available