HID 70W Quadri-Volt High Pressure Sodium 1" Ceiling Mount

Item #: 1136433

Cat #: EZS070X3

UPC: 783936146836

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS070X3 HID 70W QUAD HPS

Overview

KIL EZS070X3 HID 70W QUAD HPS
Also known as: 783936146836, EZS070X3, KILEZS070X3

Specifications

No Specifications Available