HID 70W Quadri-Volt High Pressure Sodium 1" Ceiling Mount

Item #: 1136428

Cat #: EZS070X2

UPC: 783936146829

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS070X2 HID 70W QUAD HPS

Overview

KIL EZS070X2 HID 70W QUAD HPS
Also known as: 783936146829, EZS070X2, KILEZS070X2

Specifications

No Specifications Available