HID 70W Quadri-Volt High Pressure Sodium 1" Wall Mount with Guard

Item #: 1136416

Cat #: EZS070B3G

UPC: 783936140971

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS070B3G HID 70W QUAD HP

Overview

KIL EZS070B3G HID 70W QUAD HP
Also known as: 783936140971, EZS070B3G, KILEZS070B3G

Specifications

No Specifications Available