HID 70W Quadri-Volt High Pressure Sodium 1" Pendant with Guard

Item #: 1136408

Cat #: EZS070A3G

UPC: 783936140018

Company wide:
0 in stock
Documents & Guides
KIL EZS070A3G HID 70W QUAD HP

Overview

KIL EZS070A3G HID 70W QUAD HP
Also known as: 783936140018, EZS070A3G, KILEZS070A3G

Specifications

No Specifications Available