HID 70W Quadri-Volt High Pressure Sodium 1" Pendant

Item #: 1136406

Cat #: EZS070A3

UPC: 783936146775

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS070A3 HID 70W QUAD HPS

Overview

KIL EZS070A3 HID 70W QUAD HPS
Also known as: 783936146775, EZS070A3, KILEZS070A3

Specifications

No Specifications Available