HID 50W Quadri-Volt High Pressure Sodium 1" Ceiling Mount with Guard

Item #: 1136391

Cat #: EZS050X3G

UPC: 783936137889

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS050X3G HID 50W QUAD HP

Overview

KIL EZS050X3G HID 50W QUAD HP
Also known as: 783936137889, EZS050X3G, KILEZS050X3G

Specifications

No Specifications Available