HID 50W Quadri-Volt High Pressure Sodium 1" Ceiling Mount

Item #: 1136389

Cat #: EZS050X3

UPC: 783936137162

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS050X3 HID 50W QUAD HPS

Overview

KIL EZS050X3 HID 50W QUAD HPS
Also known as: 783936137162, EZS050X3, KILEZS050X3

Specifications

No Specifications Available