HID 50W Quadri-Volt High Pressure Sodium 1" Wall Mount

Item #: 1136369

Cat #: EZS050B3

UPC: 783936137124

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS050B3 HID 50W QUAD HPS

Overview

KIL EZS050B3 HID 50W QUAD HPS
Also known as: 783936137124, EZS050B3, KILEZS050B3

Specifications

No Specifications Available