HID 50W Quadri-Volt High Pressure Sodium 1" Pendant with Guard

Item #: 1136361

Cat #: EZS050A3G

UPC: 783936137827

Company wide:
0 in stock
Documents & Guides
KIL EZS050A3G HID 50W QUAD HP

Overview

KIL EZS050A3G HID 50W QUAD HP
Also known as: 783936137827, EZS050A3G, KILEZS050A3G

Specifications

No Specifications Available