HID 50W Quadri-Volt High Pressure Sodium 1" Pendant

Item #: 1136359

Cat #: EZS050A3

UPC: 783936137100

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZS050A3 HID 50W QUAD HPS

Overview

KIL EZS050A3 HID 50W QUAD HPS
Also known as: 783936137100, EZS050A3, KILEZS050A3

Specifications

No Specifications Available