400W 480V Pulse-Start Metal Halide 3/4" Ceiling Mount with Guard

Item #: 1136349

Cat #: EZP405X2G

UPC: 783936138749

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP405X2G PULSE 400W 480V

Overview

KIL EZP405X2G PULSE 400W 480V
Also known as: 783936138749, EZP405X2G, KILEZP405X2G

Specifications

No Specifications Available