400W 480V Pulse-Start Metal Halide 1-1/4" Stanchion Mount with Guard

Item #: 1136347

Cat #: EZP405D4G

UPC: 783936139043

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP405D4G PULSE 400W 480V

Overview

KIL EZP405D4G PULSE 400W 480V
Also known as: 783936139043, EZP405D4G, KILEZP405D4G

Specifications

No Specifications Available