400W 480V Pulse-Start Metal Halide 3/4" Wall Mount with Guard

Item #: 1136343

Cat #: EZP405B2G

UPC: 783936138893

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP405B2G PULSE 400W 480V

Overview

KIL EZP405B2G PULSE 400W 480V
Also known as: 783936138893, EZP405B2G, KILEZP405B2G

Specifications

No Specifications Available