400W 480V Pulse-Start Metal Halide 3/4" Pendant with Guard

Item #: 1136341

Cat #: EZP405A2G

UPC: 783936138596

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP405A2G PULSE 400W 480V

Overview

KIL EZP405A2G PULSE 400W 480V
Also known as: 783936138596, EZP405A2G, KILEZP405A2G

Specifications

No Specifications Available