350W 480V Pulse-Start Metal Halide 3/4" Ceiling Mount with Guard

Item #: 1136319

Cat #: EZP355X2G

UPC: 783936138718

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP355X2G PULSE 350W 480V

Overview

KIL EZP355X2G PULSE 350W 480V
Also known as: 783936138718, EZP355X2G, KILEZP355X2G

Specifications

No Specifications Available