350W 480V Pulse-Start Metal Halide 3/4" Wall Mount with Guard

Item #: 1136314

Cat #: EZP355B2G

UPC: 783936138862

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP355B2G PULSE 350W 480V

Overview

KIL EZP355B2G PULSE 350W 480V
Also known as: 783936138862, EZP355B2G, KILEZP355B2G

Specifications

No Specifications Available