350W 480V Pulse-Start Metal Halide 3/4" Pendant with Guard

Item #: 1136312

Cat #: EZP355A2G

UPC: 783936138565

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP355A2G PULSE 350W 480V

Overview

KIL EZP355A2G PULSE 350W 480V
Also known as: 783936138565, EZP355A2G, KILEZP355A2G

Specifications

No Specifications Available