350W Pulse-Start Metal Halide 480V

Item #: 1136310

Cat #: EZP355

UPC: 783936147949

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP355 EZ 350W MHP 480V.

Overview

KIL EZP355 EZ 350W MHP 480V.
Also known as: 783936147949, EZP355, KILEZP355

Specifications

No Specifications Available