320W 480V Pulse-Start Metal Halide 3/4" Ceiling Mount with Guard

Item #: 1136294

Cat #: EZP325X2G

UPC: 783936138688

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP325X2G PULSE 320W 480V

Overview

KIL EZP325X2G PULSE 320W 480V
Also known as: 783936138688, EZP325X2G, KILEZP325X2G

Specifications

No Specifications Available