320W 480V Pulse-Start Metal Halide 1-1/4Stanchion Mount with Guard

Item #: 1136292

Cat #: EZP325D4G

UPC: 783936138985

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP325D4G PULSE 320W 480V

Overview

KIL EZP325D4G PULSE 320W 480V
Also known as: 783936138985, EZP325D4G, KILEZP325D4G

Specifications

No Specifications Available