320W 480V Pulse-Start Metal Halide 3/4" Wall Mount with Guard

Item #: 1136289

Cat #: EZP325B2G

UPC: 783936138831

Company wide:
0 in stock
Documents & Guides
KIL EZP325B2G PULSE 320W 480V

Overview

KIL EZP325B2G PULSE 320W 480V
Also known as: 783936138831, EZP325B2G, KILEZP325B2G

Specifications

No Specifications Available