320W 480V Pulse-Start Metal Halide 3/4" Pendant with Guard

Item #: 1136287

Cat #: EZP325A2G

UPC: 783936138534

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP325A2G PULSE 320W 480V

Overview

KIL EZP325A2G PULSE 320W 480V
Also known as: 783936138534, EZP325A2G, KILEZP325A2G

Specifications

No Specifications Available