Class I 320W 480V Pulse-Start Metal Halide

Item #: 1136284

Cat #: EZP325

UPC: 783936147901

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP325 CLI 320W 480V PULS

Overview

KIL EZP325 CLI 320W 480V PULS
Also known as: 783936147901, EZP325, KILEZP325

Specifications

No Specifications Available