EZ Series - Aluminum 320 Watt Mogul Base Pulse Start Metal Halide HID Light Fixture (Lamp Not Included) - Quadri-Volt (120/208/240/277V) At 60Hz

Item #: 1136271

Cat #: EZP320

UPC: 783936147895

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP320 EZ 320W MH QUAD PU

Overview

KIL EZP320 EZ 320W MH QUAD PU
Also known as: 783936147895, EZP320, KILEZP320

Specifications

No Specifications Available