PULSE 250W 480V Pulse-Start Metal Halide 1-1/4" Stanchion Mount with Guard

Item #: 1136266

Cat #: EZP255D4G

UPC: 783936138954

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP255D4G PULSE 250W 480V

Overview

KIL EZP255D4G PULSE 250W 480V
Also known as: 783936138954, EZP255D4G, KILEZP255D4G

Specifications

No Specifications Available