PULSE 250W 480V Pulse-Start Metal Halide 3/4" Wall Mount with Guard

Item #: 1136264

Cat #: EZP255B2G

UPC: 783936138800

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP255B2G PULSE 250W 480V

Overview

KIL EZP255B2G PULSE 250W 480V
Also known as: 783936138800, EZP255B2G, KILEZP255B2G

Specifications

No Specifications Available