250W 480V Pulse-Start Metal Halide

Item #: 1136259

Cat #: EZP255

UPC: 783936147864

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP255 EZ 250W MHP 480V.

Overview

KIL EZP255 EZ 250W MHP 480V.
Also known as: 783936147864, EZP255, KILEZP255

Specifications

No Specifications Available