175W 480V Pulse-Start Metal Halide 3/4" Ceiling Mount with Guard

Item #: 1136243

Cat #: EZP175X2G

UPC: 783936138626

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP175X2G PULSE 175W 480V

Overview

KIL EZP175X2G PULSE 175W 480V
Also known as: 783936138626, EZP175X2G, KILEZP175X2G

Specifications

No Specifications Available