175W 480V Pulse-Start Metal Halide 3/4" Wall Mount with Guard

Item #: 1136238

Cat #: EZP175B2G

UPC: 783936138770

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP175B2G PULSE 175W 480V

Overview

KIL EZP175B2G PULSE 175W 480V
Also known as: 783936138770, EZP175B2G, KILEZP175B2G

Specifications

No Specifications Available