175W 480V Pulse-Start Metal Halide 3/4" Pendant with Guard

Item #: 1136235

Cat #: EZP175A2G

UPC: 783936138473

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZP175A2G PULSE 175W 480V

Overview

KIL EZP175A2G PULSE 175W 480V
Also known as: 783936138473, EZP175A2G, KILEZP175A2G

Specifications

No Specifications Available