175W 480V Pulse-Start Metal Halide

Item #: 1136233

Cat #: EZP175

UPC: 783936147826

$ 4996.54 EA
Company wide:
0 in stock
Documents & Guides
KIL EZP175 EZ 175W MH 480V PU

Overview

KIL EZP175 EZ 175W MH 480V PU
Also known as: 783936147826, EZP175, KILEZP175

Specifications

No Specifications Available