175W Quadri-Volt Metal Halide 1" Pendant

Item #: 1136221

Cat #: EZP170A3

UPC: 783936029023

$ 5782.10 EA
Company wide:
0 in stock
Documents & Guides
KIL EZP170A3 MH 175W PEND 1 Q

Overview

KIL EZP170A3 MH 175W PEND 1 Q
Also known as: 783936029023, EZP170A3, KILEZP170A3

Specifications

No Specifications Available