EZ Series - Aluminum 175 Watt Mogul Base Pulse Start Metal Halide HID Light Fixture (Lamp Not Included) - Quadri-Volt (120/208/240/277V) At 60Hz

Item #: 1136213

Cat #: EZP170

UPC: 783936147819

$ 4996.54 EA
Company wide:
0 in stock
Documents & Guides
KIL EZP170 EZ 175W MH QUAD PU

Overview

KIL EZP170 EZ 175W MH QUAD PU
Also known as: 783936147819, EZP170, KILEZP170

Specifications

No Specifications Available