EZL 120-277V 1" Ceiling Mount Fluted Globe with Guard

Item #: 1136206

Cat #: EZL9530X3G

UPC: 783936157191

Company wide:
0 in stock
Documents & Guides
KIL EZL9530X3G EZL 95W LED 12

Overview

KIL EZL9530X3G EZL 95W LED 12
Also known as: 783936157191, EZL9530X3G, KILEZL9530X3G

Specifications

No Specifications Available