EZL 120-277V 1" Wall Bracket Mount Fluted Globe with Guard

Item #: 1136199

Cat #: EZL9530B3G

UPC: 783936157320

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZL9530B3G EZL 95W LED 12

Overview

KIL EZL9530B3G EZL 95W LED 12
Also known as: 783936157320, EZL9530B3G, KILEZL9530B3G

Specifications

No Specifications Available