EZL 120-277V 1" Ceiling Mount Fluted Globe with Guard

Item #: 1136186

Cat #: EZL9030X3G

UPC: 783936157443

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZL9030X3G EZL 90W LED 12

Overview

KIL EZL9030X3G EZL 90W LED 12
Also known as: 783936157443, EZL9030X3G, KILEZL9030X3G

Specifications

No Specifications Available