EZL 120-277V 1" NPT Pendant Mount Fluted Globe with Guard

Item #: 1136174

Cat #: EZL9030A3G

UPC: 783936157306

Company wide:
0 in stock
Documents & Guides
KIL EZL9030A3G EZL 90W LED 12

Overview

KIL EZL9030A3G EZL 90W LED 12
Also known as: 783936157306, EZL9030A3G, KILEZL9030A3G

Specifications

No Specifications Available