EZL 120-277V 1" Ceiling Mount Fluted Globe with Guard

Item #: 1136165

Cat #: EZL6530X3G

UPC: 783936157528

Company wide:
0 in stock
Documents & Guides
KIL EZL6530X3G EZL 65W LED 12

Overview

KIL EZL6530X3G EZL 65W LED 12
Also known as: 783936157528, EZL6530X3G, KILEZL6530X3G

Specifications

No Specifications Available