EZL 120-277V 1" NPT Pendant Mount Fluted Globe with Guard

Item #: 1136153

Cat #: EZL6530A3G

UPC: 783936157603

Company wide:
0 in stock
Documents & Guides
KIL EZL6530A3G EZL 65W LED 12

Overview

KIL EZL6530A3G EZL 65W LED 12
Also known as: 783936157603, EZL6530A3G, KILEZL6530A3G

Specifications

No Specifications Available