EZL Series LED High Bay/ Low Bay, Hazardous Rated 65 Watt, 120-277 VAC 5000K, 6515 Lumens

Item #: 1136148

Cat #: EZL6530

UPC: 783936130934

$ 6526.25 EA
Company wide:
0 in stock
Documents & Guides
KIL EZL6530 65W C1D1 LED HIGH

Overview

KIL EZL6530 65W C1D1 LED HIGH
Also known as: 783936130934, EZL6530, KILEZL6530

Specifications

No Specifications Available