EZL 120-277V 1" Ceiling Mount Fluted Globe with Guard

Item #: 1136146

Cat #: EZL5530X3G

UPC: 783936157399

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZL5530X3G EZL 55W LED 12

Overview

KIL EZL5530X3G EZL 55W LED 12
Also known as: 783936157399, EZL5530X3G, KILEZL5530X3G

Specifications

No Specifications Available