EZL Series LED High Bay/ Low Bay, Hazardous Rated 55 Watt, 120-277 VAC 5000K, 5512 Lumens

Item #: 1136129

Cat #: EZL5530

UPC: 783936132327

$ 5743.41 EA
Company wide:
0 in stock
Documents & Guides
KIL EZL5530 55W C1D1 LED HIGH

Overview

KIL EZL5530 55W C1D1 LED HIGH
Also known as: 783936132327, EZL5530, KILEZL5530

Specifications

No Specifications Available