EZL 120-277V 1" Ceiling Mount Fluted Globe with Guard

Item #: 1136126

Cat #: EZL12530X3G

UPC: 783936157290

Company wide:
0 in stock
Documents & Guides
KIL EZL12530X3G EZL 125W LED

Overview

KIL EZL12530X3G EZL 125W LED
Also known as: 783936157290, EZL12530X3G, KILEZL12530X3G

Specifications

No Specifications Available